U-Line
ADA Collection 20-7/8 in. 2.1 cu. ft. Compact, Counter Depth and Full Refrigerator in Black
Part #UUCO29FB00 | Item #2960845 | Manufacturer Part #U-CO29FB-00
Product Details
Specifications
ADA Compliant: No
AMP: 15
Collection: ADA Collection
Color Finish: Black
Color Finish Category: Blacks
Depth: 23 in
Height: 28-1/2 in
Installation Type: [Built-in, Freestanding]
Refrigerator Capacity Cu Ft : 2.1 cu ft
Refrigerator Type: [Compact, Counter Depth, Full]
Volts: 120V
Width: 20-7/8 in