32 in. 25 lb Ice Maker in Stainless Solid
This product has been replaced by
Manufacturer Part #UACR115-SS01A
ADA Series 32 in. 25 lb Ice Maker in Stainless Solid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum Bottle Capacity (12 oz): N/A
- Maximum Can Capacity (12 oz): N/A
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum Daily Ice Production: 25 lbs (11 kg)
- Maximum Ice Storage: 25 lbs (11 kg)
- Maximum Wine Bottle Capacity (.75 L): N/A
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Collection:
- ADA Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Solid
- Control Type:
- Rocker Switch
- Depth:
- 23 in
- Energy Star Compliant:
- No
- Height:
- 32 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Crescent
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-15/16 in