U-Line

ADA Series Built-In and Freestanding Solid Door Refrigerator in Stainless

Part #UUADA24RS13B  |  Manufacturer Part #U-ADA24RS-13B

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): 70
  • Maximum Can Capacity (12 oz): 140
  • Maximum Wine Bottle Capacity (.75 L): N/A
  • Maximum Ice Storage: N/A
  • Maximum Daily Ice Production: N/A

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1.2

CEC Compliant: For Sale in CA

Capacity: 5.3 cu ft

Collection: ADA Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 32 in

Installation Type: Built-in, Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerant: R-600A

Temperature Range: 34 to 45 Deg F

UL Listed: Yes

Volts: 115V

Width: 24 in