0 items

U-Line 2000 Series Built-In Glass Door Refrigerator

UU2224RGL01A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black interior is illuminated with LED lighting that automatically turns off when the door is closed
  • Convection cooling system rapidly and efficiently takes items to the set temperature and maintains temperature to within 1°F of the set point to maximize preservation
  • Digital convection cooling system rapidly and efficiently takes items to the set temperature, ranging from 34°F - 45°F
  • Four adjustable tempered glass shelves with 11 height positions
  • Full-extension, slide-out crisper drawers are removable for easy cleaning

SPECIFICATIONS

ADA Compliant
No
AMP
1.2
CEC Compliant
For Sale in CA
Capacity
4.9 cu ft
Collection
2000 Series
Color Finish
Integrated
Depth
23-7/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-11/16 in
Installation Type
Built-In
Power Source
Electric
Temperature Range
34 to 45 Deg F
Volts
115V
Width
23-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday