0 items

U-Line 2000 Series Built-In Panel Wine Cooler with Right Hand

UU2218WC00A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convection cooling system rapidly and efficiently takes items to the set temperature and maintains temperature to within 1°F of the set point to maximize preservation
  • Digital convection cooling system rapidly and efficiently takes items to the set temperature, ranging from 38°F - 65°F
  • Rubber mounted compressor virtually eliminates vibration
  • Solid natural beech wood fronts on wine racks can easily be stained to match surrounding cabinetry
  • Wine racks accommodate a variety of bottle shapes and sizes, while the fourth and fifth racks allow for larger diameter wine, champagne, and craft beer bottles

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
3.6 cu ft
Collection
2000 Series
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
23-7/16 in
Energy Star Compliant
No
Height
33-11/16 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Electric
Refrigerator Type
Beverage Centers
Temperature Range
38 to 65 Deg F
Volts
115V
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday