Combo® 23-15/16 in. 4.2 cu. ft. Compact, Counter Depth and Full Refrigerator in Stainless Steel

Part #UUCO2175FS01  |  Item #2960865  |  Manufacturer Part #U-CO2175FS-01

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Collection: Combo®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Height: 34-1/8 in

Installation Type: Built-in

Refrigerator Capacity Cu Ft : 4.2 cu ft

Refrigerator Type: [Compact, Counter Depth, Full]

Volts: 120V

Width: 23-15/16 in