U-Line

Combo® 24 in. Combo Ice Maker/Refrigerator With Right-Hand Door in Black

Part #UUCO2175FB00  |  Manufacturer Part #U-CO2175FB-00

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Collection: Combo®

Color Finish: Black

Color Finish Category: Blacks

Depth: 23-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/8 in

Installation Type: Built-in

Refrigerator Capacity Cu Ft : 4.20 cu ft

UL Listed: Yes

Volts: 120V

Width: 24 in