24 in. 5.7 cu. ft. Counter Depth, Full Refrigerator in Black Solid

This product has been replaced by

REFRIG FRZR 24 REV HNG BLAC SLD 115
U-Line REFRIG FRZR 24 REV HNG BLAC SLD 115
Manufacturer Part #UHRF124-BS01A
You last purchased this on
 
U-Line

1000 Series 24 in. 5.7 cu. ft. Counter Depth, Full Refrigerator in Black Solid

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

REFRIG FRZR 24 REV HNG BLAC SLD 115
U-Line REFRIG FRZR 24 REV HNG BLAC SLD 115
Manufacturer Part #UHRF124-BS01A
U-Line

1000 Series 24 in. 5.7 cu. ft. Counter Depth, Full Refrigerator in Black Solid

  • Fast #
  • Part #UU1224RFB00B
  • Item #7173305
  • Manufacturer Part #U-1224RFB-00B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Solid Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum Bottle Capacity (12 oz): 61
  • Maximum Can Capacity (12 oz): 114
  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Daily Ice Production: N/A
  • Maximum Ice Storage: N/A
  • Maximum Wine Bottle Capacity (.75 L): N/A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.4
Adjustable Shelves:
Yes
CEC Compliant:
For Sale in CA
Collection:
1000 Series
Color Finish Category:
Blacks
Color Finish Name:
Black Solid
Control Type:
Digital
Depth:
23-1/4 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
1.5 cu ft cu ft
Height:
34-1/8 in
Installation Type:
Built-in
Interior Light:
Yes
Maximum Temperature:
45
Minimum Temperature:
0
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
4.2 cu ft
Refrigerator Type:
Counter Depth, Beverage Centers, Freezer on Top
Temperature Range:
34 to 45 Deg F
UL Listed:
Yes
Volts:
115V
Width:
24 in