U-Line Wine Captain® 24 in. 48-Bottle Right-Hand Wine Captain in Stainless Steel

UU2175WCCS00

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic Defrost
  • Interior Light
  • Left hand hinge
  • LowE coated, argon gas filled thermopane glass door
  • Sabbath Mode (Star-K Certified)

SPECIFICATIONS

ADA Compliant
No
AMP
15
Collection
Wine Captain®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Installation Type
Slide-in
Refrigerator Type
Wine Coolers
Volts
120V
Width
23-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday