0 items

U.S. Pipe & Foundry MJ Field Lok® Accessory Kit for PVC Pipe

UPV

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used on any thickness class of AWWA C900 PVC pipe
  • Includes gasket, gland, nuts and bolts
  • Installs just like a standard mechanical joint gasket and gland
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Proven joint restraint technology

SPECIFICATIONS

ANSI Specifications
ANSI C111
ASTM Specifications
ASTM 1674
AWWA Specifications
AWWA A-21.11
Application
Waterworks
CARB OTC LEED Compliant
No
Collection
MJ Field Lok®
Fitting Size 1
6 in
Fitting Sizes
6 in
GSA Approved
No
IAPMO Listed
No
Inside Diameter
6 in
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday