0 items

U.S. Pipe & Foundry A-USP2 Series Mechanical Joint Open Right Less Accessories Gate Valve

UAUSP223PWD

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C111, ANSI C550
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-200, ASTM D-2000, ASTM F-536, ASTM F-593, ASTM F-594
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-515, AWWA C-550
Application
Potable Water
Coating
Fusion Bonded Epoxy
Collection
A-USP2 Series
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Length
9-1/2 in
Material
Ductile Iron
Maximum Pressure
350 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday