0 items

U.S. Saws 1/8 in. Ductile Iron Abrasive Wheel

UMA351

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on ductile iron, plastic pipe and concrete

SPECIFICATIONS

Application
Ductile Iron
Arbor Hole Size
1 in
Blade Thickness In
0.125 in
Diameter
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday