14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade
Chesterfield 14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14" abrasive blade for use on ductile iron
Specifications
- Application:
- Cutting, Ductile Iron
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Aluminum Oxide, Silicon Carbide
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 14 in
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Abrasive Wheel
- Size:
- 14 in
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 9-13/16 in
- Tool Type:
- Abrasive Blade
- Weight:
- 1.9 lb