41 x 69 in. Drop-In Bathtub in White
41 x 69 in. Drop-In Bathtub in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 41 in
- Overall Width:
- 69 in
- Size:
- 41 in x 69 in