180000 BTU/h 95.00% AFUE 180 MBH Gas Boiler
Alta 180000 BTU/h 95.00% AFUE 180 MBH Gas Boiler
Frequently Purchased Together
Product Details
- No manual throttle or offset adjustments ever needed for continuous, safe, clean combustion
- Fastest, open service access; 3 of 4 jacket panels quickly removable
- No-touch, gas-adaptive set up speeds start-up and prevents errors
- Switchable LP conversion included
- Reliable, world-leading, stainless-steel water tube heat exchanger
- Universal vent connector
- Sensor-less reset environmental response for added efficiency and short-cycling prevention
- Diagnostic boiler control
- Low gas pressure capability (2.5 in. wc gas, 8.0 in. wc LP)
- Self-diagnostic boiler control
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 147000
- BTU Heat Rating:
- 180000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Alta
- Condensing:
- Yes
- Depth:
- 20-2/5 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 30 in
- Input (MBH):
- 180 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 42 in
- MBH:
- 147
- Material:
- Stainless Steel
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- UL 353
- Vent Type:
- Direct Vent
- Width:
- 18 in