Residential Water or Steam Boiler 175 MBH Natural Gas

You last purchased this on
 
U.S. Boiler Company

Independence Series Residential Water or Steam Boiler 175 MBH Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Boiler Company

Independence Series Residential Water or Steam Boiler 175 MBH Natural Gas

  • Fast #
  • Part #USIN6LNILE2
  • Item #7810317
  • Manufacturer Part #SIN6LNI-LE2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reliable American-made sectional heat exchanger with leak free metal push nipples
  • Rear draft diverter and vent damper
  • A gas steam boiler for precise sizing, easy handling and fast installation
  • Packaged and fully-assembled
  • Low-water-cutoff protection
  • Thermal pre-purge
  • Requires Certification

Specifications

AFUE:
82.10 %
ASME:
ASME-H
Application:
Residential
BTU:
144000
BTU Heat Rating:
108000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Independence Series
Color Finish Category:
Blues
Color Finish Name:
Blue
Condensing:
No
Depth:
30 in
Energy Star Compliant:
No
Flue Size:
6
Fuel Type:
Natural Gas
Height:
41 in
Ignition System:
Electric Spark
Indoor Outdoor:
Indoor
Input (MBH):
175 MBH
Installation Type:
Floor Mount
Length:
30-1/8 in
MBH:
175
Material:
Cast Iron
Media:
Steam
NSF Certified:
No
Origin:
Domestic
Plug Included:
No
Pressure - Maximum:
15 psi
Product Type:
Boiler
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in
UL Listed:
No
Volts:
120V
Weight:
555 lb
Width:
24-1/4 in