Residential Oil Boiler 140 MBH
V8H™ Series Residential Oil Boiler 140 MBH
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cast iron sectional design
- Seven sizes available, 1.00 - 2.60 GPH
- 86% AFUE
- Full swing-away burner door
- Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
- Easy to clean and service - side and top cleanouts provide complete access to flue ways
- Multiple oil burner options for water boilers (Beckett, Carlin), includes burner cover for quiet operation
- Optional tankless water heater
- Lifetime limited warranty
Specifications
- AFUE:
- 86.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 140000
- BTU Heat Rating:
- 120000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- V8H™ Series
- Depth:
- 29 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1 gph
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 44 in
- Ignition System:
- Oil Fired
- Input (MBH):
- 140 MBH
- Installation Type:
- Floor Mount
- Length:
- 17-1/8 in
- Material:
- Cast Iron
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Vent Type:
- Chimney Vent
- Width:
- 24 in