5 in. 797F 435 psig Steam Trap
UIB30H 5 in. 797F 435 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240 Grade 304, ASTM A-351 CF8, ASTM A-322 Grade 4130, ASTM A-193 B7
- Collection:
- UIB30H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 797
- Pressure - Maximum:
- 435 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 5 in