8 in. 425F 123 psig Steam Trap
UIB30H 8 in. 425F 123 psig Steam Trap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 150, ANSI 300
- ASTM:
- ASTM A-240 Grade 304, ASTM A-351 CF8, ASTM A-322 Grade, ASTM A-193 B7
- Collection:
- UIB30H
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- Material:
- Stainless Steel
- Maximum Temperature:
- 425
- Pressure - Maximum:
- 123 psig
- TIS:
- TIS TI-2-412-US
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in