Ultra Blue™ 10 in. PR235 PVC IPS Pressure Pipe

Part #UBPR23510

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Collection: Ultra Blue™

FM Approved: No

Fire Suppression System Rated: No

Material: Plastic

Maximum Pressure: 235 psi

NSF Certified: No

Pipe Tubing Size: 10 in

Schedule Class: PR235

UL Listed: No