0 items

Ultra Play Systems Uplay Today™ Dog Park Crawl Tunnel

U02070057

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For ages 2-5
  • Mounting kit sold separately
  • Surface mount installation
  • Use zone: 15' x 16'

SPECIFICATIONS

ADA Compliant
No
Collection
Uplay Today™
Color Finish
Green
Height
44 in
Length
45 in
Material
Metal
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday