Ultra Play Systems Extra Heavy Duty Table

U238V

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All stainless steel hardware
  • Diamond pattern
  • Frame measures 2 3/8" O.D. with 1 1/16" O.D. brace
  • Portable or surface mount
  • Walk through design

SPECIFICATIONS

ADA Compliant
Yes
Coating
Thermoplastic
Height
30-1/4 in
Length
6 ft
Material
Stainless Steel
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday