6 gallon Oil Tank with Spout
6 gallon Oil Tank with Spout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits securely on any 55-gallon drum
- Provides access to 3/4in drum bung
- Polyethylene drum funnel
- Zig-zag channeled surface design diffuses splashes
Specifications
- Capacity:
- 6 gal
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Chemical Tank
- UL Listed:
- No