Ultratech International

66 gallon 1 Drum with Spill Bladder

Part #U1320  |  Item #5092293  |  Manufacturer Part #1320

Call for Pricing EACH

Width:

30-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hidden containment bladder automatically unfurls to capture large spills or drum leaks
  • Low profile (5 3/4" height) spill deck for easy loading of chemical drums
  • Contains 1 drum that is 55-gallons
  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175

Specifications

Capacity: 77 gal

Height: 5-3/4 in

Length: 25-7/8 in

Material: Plastic

Material Type: Polyethylene

Width: 30-1/2 in