Ramp for Spill Deck

You last purchased this on
 
Ultratech International

Ultra-Spill Deck® Ramp for Spill Deck

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ultratech International

Ultra-Spill Deck® Ramp for Spill Deck

  • Fast #
  • Part #U1089
  • Item #5092141
  • Manufacturer Part #1089
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to easily wheel containers onto the spill pallet
  • Used for loading and unloading drums from 2 or 4 drum modular spill deck
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
P2, P4
Capacity:
600 lb
Collection:
Ultra-Spill Deck®
Color Finish Name:
Yellow
Height:
5-3/4 in
Length:
32 in
Material:
Plastic
Material Type:
LLDPE
Product Type:
Loading Ramp
Width:
24 in