40 in. Curb Insert
Ultra Drain Guard® 40 in. Curb Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with combination catch basins with a street grate and curb opening
- Heavy-duty tension rod secures Drain Guard inside curb inlet-stopping sediment and other contaminants from entering curb portion of storm drain
- Stop silt, sediment or other debris from entering curb inlets and catch basins
- Fits grate sizes up to 40" x 40" and curb inlets up to 60" wide
Specifications
- Collection:
- Ultra Drain Guard®
- Color Finish Name:
- Black
- Length:
- 40 in
- Waterworks Application:
- Water
- Width:
- 40 in