Plastic Tray with Grate
Ultra-Drum Tray® Plastic Tray with Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to collect and contain drips
- Grating elevates containers from spilled liquid
- Keep floors free of spills
- Capacity of 21.1 gallons with grate in place
Specifications
- Collection:
- Ultra-Drum Tray®
- Color Finish Name:
- Yellow
- Diameter:
- 32 in
- Height:
- 8-1/8 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Drum Spill Deck
- Type:
- U1046