25-1/4 in. Media Air Cleaner with Filter
25-1/4 in. Media Air Cleaner with Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- CFM:
- 1200 ft3/min
- Depth:
- 7-1/2 in
- Height:
- 20 in
- Length:
- 25 in
- Width:
- 25-1/4 in