16 x 25 x 5 in. Air Filter MERV 11
16 x 25 x 5 in. Air Filter MERV 11
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Photronic ST 92-024, 92-025
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 25 in
- MERV Rating:
- 11
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 5 in
- Width:
- 16 in