20 x 25 in. 1200 cfm Media Air Cleaner

You last purchased this on
 
Ultravation

20 x 25 in. 1200 cfm Media Air Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ultravation

20 x 25 in. 1200 cfm Media Air Cleaner

  • Fast #
  • Part #U90035P04
  • Item #4481627
  • Manufacturer Part #90-035-P04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Air Cleaner Size:
20 in x 25 in
CFM:
1200 ft3/min
Depth:
28-1/2 in
Height:
20 in
Length:
25 in
Width:
33 in