20 x 25 x 5 in. Air Filter MERV 11
ProgressiveMedia™ 20 x 25 x 5 in. Air Filter MERV 11
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 90-007, 90-008, 90-010, 90-011, 90-012, 90-013, 90-014, 90-017, 90-022, 90-023, 90-025, 90-026, 90-027, 90-032, 90-033, 90-034, 90-035, 92-001, 92-002, 92-003, 92-007, 92-008, 92-009, 92-013, 92-014, 92-015, 92-043, 92-044, 92-045, 92-109, 92-110, 92-111, 92-112, 92-113, 92-114, 92-130, 92-131, 92-132
- Collection:
- ProgressiveMedia™
- Depth:
- 5 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 11
- Width:
- 20 in