1.05 gal Solar Collector

Part #UAR40  |  Item #3998062  |  Manufacturer Part #AR-40

Capacity:

1.05 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 97600

CARB OTC LEED Compliant: No

Capacity: 1.05 gal

Energy Star Compliant: No

Height: 10 in

IAPMO Listed: No

Maximum Pressure: 160 psi

Power Source: Solar

UL Listed: No

Water Heater Capacity Range: Less than 10 gal

Width: 48-19/50 in