0 items

Underground Solutions 100# Polymer System

UPB1

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design with minimal footprint
  • Lightweight, making it ideal for portable use or where intermittent use requires the system to be stored in one location and used in another
  • PolyBlend® PB series liquid polymer feed system is the most popular polymer feed system offered with over 10,000 units in service worldwide
  • Simple electronic controls for easy operation
  • The partially swollen polymer then enters a low energy zone where activation continues without the destruction associated with batch mixing
  • The patented multi-zone mix chamber provides uniform dispersion energy at the moment of initial polymer wetting
  • This high energy mixing prevents agglomerations, eliminating the need for extended mixing and aging time
  • Used for polymer activation for water and wastewater systems

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
200 gph
Inlet Service Size
1 in
Length
7-1/2 in
Material
Plastic, Stainless Steel
Material Type
PVC
Maximum Pressure
125 psi
NSF Certified
No
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday