Underscore® 48 x 48 in. Drop-In Bathtub with Center Drain in White

Part #K1968-W1-0  |  Manufacturer Part #1968-W1-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Customize the heat with three adjustable settings
  • Spacious design accommodates up to two bathers
  • Slotted overflow allows for deep soaking
  • Two raised corner seats
  • Extra-deep well
  • Center drain location
  • Under-mount installation

Specifications

ADA Compliant: No

Bathtub Shape: Square

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Underscore®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 34 in

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

Overall Length: 48 in

Overall Width: 48 in

Size: 48 in x 48 in

Type: K1968-W1-0