59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Drain in Black Black
Underscore® 59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Drain in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Molded lumbar support offers extra comfort while bathing
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Center drain location
- Slotted overflow allows for deep soaking
- Oval shaped basin offers a graceful and spacious bathing experience
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 72.02 gal
- Collection:
- Underscore®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 59-11/16 in
- Overall Width:
- 35-3/4 in
- Size:
- 59-11/16 in x 35-3/4 in
- UL Listed:
- No