Underscore® 59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Drain in Thunder Grey
Part #K5713-58 | Item #7200245 | Manufacturer Part #5713-58
Product Details
- Molded lumbar support offers extra comfort while bathing
- Oval shaped basin offers a graceful and spacious bathing experience
- Slotted overflow allows for deep soaking
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Center drain location
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 72.02 gal
Collection: Underscore®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
Drain Location: Center
GSA Approved: No
Height: 21 in
IAPMO Listed: No
Installation Type: Drop-in
Material: Acrylic
Number of Occupants: 2
Overall Length: 59-11/16 in
Overall Width: 35-3/4 in
Size: 59-11/16 in x 35-3/4 in
Type: K5713-58
UL Listed: No