Underscore® 59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Drain in Thunder Grey

Part #K5713-W1-58  |  Manufacturer Part #5713-W1-58

Starting at
$ 1,849.47 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Molded lumbar support offers extra comfort while bathing
  • Oval shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Center drain location

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 72.02 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Center

GSA Approved: No

Height: 21 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 59-11/16 in

Overall Width: 35-3/4 in

Size: 59-11/16 in x 35-3/4 in

Type: K5713-W1-58

UL Listed: No