Underscore® 59-11/16 x 35-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in Black Black

Part #K5714-H2-7  |  Manufacturer Part #5714-H2-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Lighted keypad
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
  • Center drain

Specifications

ADA Compliant: No

AMP: 20

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5, CSA C22.2

Capacity: 72.02 gal

Collection: Underscore®

Color Finish: Black Black™

Color Finish Category: Blacks

Depth: 16-5/16 in

Drain Location: Center

Height: 21 in

IAPMO Listed: Yes

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 59-11/16 in

Overall Width: 35-3/4 in

Size: 59-11/16 in x 35-3/4 in

Type: K5714-H2-7

UL Listed: Yes

Volts: 240V

Watts: 1500