Underscore® 59-11/16 x 35-5/8 in. Drop-In Bathtub in Black Black

Part #K5714-VBW-7  |  Manufacturer Part #5714-VBW-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Molded lumbar support offers extra comfort while bathing

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Collection: Underscore®

Color Finish: Black Black™

Color Finish Category: Blacks

Height: 21 in

Installation Type: Drop-in

Material: Acrylic

Overall Length: 59-11/16 in

Overall Width: 35-5/8 in

Size: 59-11/16 in x 35-5/8 in

Type: K5714-VBW-7