Underscore® 59-11/16 x 35-5/8 in. Drop-In Bathtub in Thunder Grey

Part #K5714-VB-58  |  Item #7200501  |  Manufacturer Part #5714-VB-58

$ 3,321.41 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Molded lumbar support offers extra comfort while bathing
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

Capacity: 72 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Cord Length: 25 ft

Drain Location: Center

Height: 21 in

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 2

Overall Length: 59-11/16 in

Overall Width: 35-5/8 in

Size: 59-11/16 in x 35-5/8 in

Type: K5714-VB-58