Underscore® 59-11/16 x 35-5/8 in. Drop-In Bathtub in Thunder Grey
Part #K5714-VBW-58 | Item #7200645 | Manufacturer Part #5714-VBW-58
Product Details
- Vibracoustic® calms and soothes with sound vibration technology
- Six concealed speakers send sound waves through the water to gently massage the body
- Four original instrumental compositions offer different levels of relaxation
- Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
- Customize your experience with the high-resolution color touch screen
- Fully adjustable volume above and below the water
- Functions as a hydrotherapy bath when full of water and a stereo system when empty
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Three heat settings allow you to customize the surface temperature
- Molded lumbar support offers extra comfort while bathing
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Oval
Bathtub Type: Soaker
Capacity: 72 gal
Collection: Underscore®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
Drain Location: Center
Height: 21 in
Installation Type: Drop-in
Material: Acrylic
Number of Occupants: 2
Overall Length: 59-11/16 in
Overall Width: 35-5/8 in
Size: 59-11/16 in x 35-5/8 in
Type: K5714-VBW-58