Underscore® 59-11/16 x 35-5/8 in. Drop-In Bathtub with Center Drain in Ice Grey

Part #K5714-GCR-95  |  Manufacturer Part #5714-GCR-95

Color/Finish:
Ice™ Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Molded lumbar support offers extra comfort while bathing
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Collection: Underscore®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Height: 21 in

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 122

Overall Length: 59-11/16 in

Overall Width: 35-5/8 in

Size: 59-11/16 in x 35-5/8 in

Type: K5714-GCR-95