Underscore® 59-11/16 x 35-5/8 in. Total Massage Drop-In Bathtub with Center Drain in Black Black

Part #K5714-GW-7  |  Manufacturer Part #5714-GW-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Collection: Underscore®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Height: 21 in

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 122

Overall Length: 59-11/16 in

Overall Width: 35-5/8 in

Size: 59-11/16 in x 35-5/8 in

Type: K5714-GW-7