Underscore® 60 x 30 in. Drop-In Bathtub with End Drain in Ice Grey

Part #K1121-W1-95  |  Item #4813034  |  Manufacturer Part #1121-W1-95

$ 1,754.93 EACH

Color/Finish:
Ice™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Customize the heat with three adjustable settings
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain location
  • Under-mount installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124.1.2]

ASME Specifications: ASME A112.19.7M

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.0, CSA B45.5]

Capacity: 59.8 gal

Collection: Underscore®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: End

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: Undermount

Material: Acrylic

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 30 in

Size: 60 in x 30 in

Type: K1121-W1-95

UL Listed: Yes