Underscore® 60 x 30 in. Drop-In Bathtub with Left Drain in Thunder Grey

Part #K1121-L-58  |  Item #4813931  |  Manufacturer Part #1121-L-58

$ 1,137.08 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Left-hand drain location
  • Material: Acrylic

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124.1.2]

ASME Specifications: ASME A112.19.7M

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.0, CSA B45.5]

Capacity: 59.8 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Left

GSA Approved: No

Height: 20-1/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 30 in

Size: 60 in x 30 in

Type: E400363RS

UL Listed: Yes