Underscore® 60 x 32 in. Drop-In Bathtub with End Drain in Dune

Part #K1130-NY  |  Item #4157750  |  Manufacturer Part #1130-NY

$ 1,261.02 EACH

Color/Finish:
Dune

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 81 gal

Collection: Underscore®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: End

GSA Approved: No

Height: 21 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

Type: K1130-NY

UL Listed: Yes