Underscore® 60 x 32 in. Drop-In Bathtub with End Drain in Thunder Grey

Part #K1130-58  |  Item #3581062  |  Manufacturer Part #1130-58

$ 1,324.05 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 81 gal

Collection: Underscore®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: End

GSA Approved: No

Height: 21 in

IAPMO Listed: No

Installation Type: Dual Mount

Material: Acrylic

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

Type: JG61-12-12-IC-PCU

UL Listed: Yes