Underscore® 60 x 32 in. Drop-In Bathtub with End Drain in Thunder Grey
Part #K1130-W1-58 | Item #4814338 | Manufacturer Part #1130-W1-58
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Customize the heat with three adjustable settings
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- End drain location
- Under-mount installation
Documents
Specifications
ADA Compliant: No
ASTM Specifications: [ASTM E-162, ASTM E-662]
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.5, CSA C22.2]
Capacity: 81 gal
Collection: Underscore®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
Drain Location: End
GSA Approved: No
Height: 21 in
IAPMO Listed: No
Installation Type: Undermount
Material: Acrylic
Number of Occupants: 1
Overall Length: 60 in
Overall Width: 32 in
Size: 60 in x 32 in
Type: K1130-W1-58
UL Listed: Yes