60 x 36 in. Drop-In Bathtub with End Drain in Black Black

You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Drop-In Bathtub with End Drain in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 x 36 in. Drop-In Bathtub with End Drain in Black Black

  • Fast #
  • Part #K1848-W1-7
  • Item #4813397
  • Manufacturer Part #1848-W1-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customize the heat with three adjustable settings
  • Molded lumbar support offers extra comfort while bathing
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Under-mount installation
  • End drain location
  • Slotted overflow allows for deep soaking
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5, CSA B45.10
Capacity:
81.1 gal
Collection:
Underscore®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
End
GSA Approved:
No
Height:
21 in
IAPMO Listed -:
Yes
Installation Type:
Undermount
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
Yes