65-9/16 x 35-5/8 in. Drop-In Bathtub in Ice Grey

You last purchased this on
 

Underscore® 65-9/16 x 35-5/8 in. Drop-In Bathtub in Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

Underscore® 65-9/16 x 35-5/8 in. Drop-In Bathtub in Ice Grey

  • Fast #
  • Part #K5716-VBC-95
  • Item #7200198
  • Manufacturer Part #5716-VBC-95
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six concealed speakers send sound waves through the water to gently massage the body
  • Six original instrumental compositions offer different levels of relaxation
  • Vibracoustic® calms and soothes with sound vibration technology
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Customize your experience with the high-resolution color touch screen
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Molded lumbar support offers extra comfort while bathing
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
85.5 gal
Collection:
Underscore®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Cord Length:
25 ft
Drain Location:
Center
Height:
22 in
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
65-9/16 in
Overall Width:
35-5/8 in
Size:
65-9/16 in x 35-5/8 in